Beli cleaning equipment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Alat Semprot Pembersih MesinDeskripsi:- Mudah dipasang pada selang karena terdapat coupler.- Trigger berukuran besar.- Terdapat kenop untuk mengatur volume air.- Digunakan untuk menyemprotkan cairan pembersih untuk membersihkan mesin, peralatan bermesin, dan lain-lain.atribut:
- Specification: G1 / 4 connection, flow adjustment nozzle
- Material (Hose): vinyl
- Accessories: Vinyl hose for wicking (with strainer) 1.5 M
- Overall Length (mm): 390
- Maximum Working Pressure (MPa): 1.5
- Nozzle Inside Diameter (phi mm): 4.6
- Air Consumption (L/minute): 166 (0.7 Mpa), 231 (1 Mpa)
- Body Material: Aluminium
- Discharge Volume (ml/minute): 323 (0.7Mpa), 301 (1Mpa)
- AS ONE Sweeper Hand Pushed Type EA899GR SeriesDeskripsi:All models are equipped with side brushes on both sides, which can reach even the finest debris in the corners.Simply push and walk to use. This cleaner is suitable for cleaning not only inside factories, but also around factories and roads.The brushes can be easily replaced. In addition, the height can be adjusted when collecting, expanding the range of collection areas.Simply push and walk to use. This cleaner is suitable for cleaning not only inside factories, but also around factories and roads. Since there is no power cord, it can be used on roads and parks. Equipped with side brushes, it can reach even the finest debris in the corners. With a collection bucket, you can put it in the trash can without getting your hands dirty. The height of the handle and brush can be adjusted. It can be stored upright.
- Mikasa Floor Marking Line TapeDeskripsi:Non-stretchable type 5 cm wide 2 rolls included.atribut:
- Material: Polypropylene
- Width (mm): 50
- Length (m): 50
- CT Mini Cleaning Trolleyatribut:
- Product Size (cm): 73.5x47x87.5
- KARCHER Professional Walk Behind SweepersDeskripsi:KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
- KRISBOW Troli Janitoratribut:
- Color: Grey
- Jason Glass Cleaning ToolsDeskripsi:Clearing service to useFor glass, window and door
- LAVOR Vacuum Cleaner Wet and Dryatribut:
- Voltage (V/Hz): 230-50
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Philips Rice CookerDeskripsi:Philips HD3115/30 – Rice Cooker 1.8 Liter 400 Watt White Merupakan penanak nasi Philips dengan teknologi terbaru. Membuat anda menjadi lebih ceria membuat nasi hangat dan lembut setiap hari untuk keluarga tercinta di rumah.Kapasitas : 1.8 Liter
- TRUSCO Engine Cleaner (Semprotan Kompresor)atribut:
- Abstract: Engine Cleaner
- Accessories: Standard Vinyl Tube 1.5m (with strainer)
- Air Intake: G1/4
- Tube Connection Caliber (mm): 5.5 (Cleaning Liquid)
- Weight (g): 370
- Nozzle diameter (mm): 2
- Purpose of Use: Cleaning of machine, engines, etc.
- TEKIRO Semprotan Angin Cuci Mesin (Spray Gun)Deskripsi:Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadiumatribut:
- Size (inch): 15
- Material: Chrome Vanadium
- Dimension 2 (mm): 12
- Dimension 1 (mm): 245
- Dimension 4 (mm): 144
- Dimension 5 (mm): 6
- Dimension 3 (mm): 35
- Dimension 6 (mm): 1200
- KARCHER Professional Washstand for Parts CleaningDeskripsi:The PC 100 M2 Bio manual parts cleaner combines effective oil and grease removal with a high standard of environmental protection. Instead of using solvents, tools, motor components and other oily and greasy parts are cleaned with a water-based detergent. When the washstand, which is designed for two people and a load of 100 kg, is filled for the first time, natural microorganisms are washed into the detergent through a filter mat. The microbes decompose the organic materials such as oils, lubricants and other greases that have been cleaned, thereby recycling the liquid in a natural and environmentally-friendly way. There is no need for regular water changes and the cost-intensive disposal of this waste water, while the cleaning performance stays at a consistently high level. Coarse dirt particles are removed by a metal sieve as a prefilter, fine particles up to 50 µm are reliably retained by the filter mat. This innovative and biological type of parts cleaning is particularly useful in the automotive and processing industry, as well as for workshops (cars, utility vehicles, local transport and rail services, military, etc.). Equipment - Brush (pervaded with cleaning agent) - Tap - Water level controlatribut:
- Part Number: 1.626-722.0
- Working Area (mm): 1041/660
- Casing/Frame: HDPE-Plastic
- Heating Output (kW): 1
- Load Capacity (kg): 100
- Dimensions (mm): 925x1181x1067
- Connected Load (kW): 1
- Flow Rate (L/hour): 900
- Maximum Temperature (°C): 40
- Pressure (MPa): '0.03
- Pressure (bar): 0.3
- Tank Capacity (L) : 80
- Kleaner Tornado MopDeskripsi:Kleaner Spin Mop comes with a practical design that makes mopping faster, more efficient and easier. Hands are no longer dirty and free from bacteria because there is no need to rinse / wring them manually.atribut:
- Diameter(cm): 35
- Height(cm): 100-125
Daftar Harga cleaning equipment Terbaru March 2026
| LAVOR Walk Behind Sweepers | Rp7.199.900 |
| monotaro Alat Semprot Pembersih Mesin | Rp349.900 |
| AS ONE Sweeper Hand Pushed Type EA899GR Series | Rp8.099.900 |
| Mikasa Floor Marking Line Tape | Rp569.900 |
| KRISBOW Ember Pel Peras | Rp259.900 |
| CT Mini Cleaning Trolley | Rp3.799.900 |
| KARCHER Professional Walk Behind Sweepers | Rp15.999.900 |
| PROFIKLIN Multi Purpose Service Trolley Set | Rp5.699.900 |
| KRISBOW Troli Janitor | Rp1.299.900 |
| Jason Glass Cleaning Tools | Rp28.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/P101001244-1.jpg)
/dqP103683494-2.jpg)